| End Size | 3/8 NPT(f) |
| Type | Female Pipe to Female Pipe |
| I.D. | 0.55 in |
| Overall Length | 1.63 in |
| Hex Size | 1 1/4 in |
| Weight | 0.281 LB |
| EAN or UPC | 820099642055 |
| End Size | 3/8 NPT(f) |
| Type | Female Pipe to Female Pipe |
| I.D. | 0.55 in |
| Overall Length | 1.63 in |
| Hex Size | 1 1/4 in |
| Weight | 0.281 LB |
| EAN or UPC | 820099642055 |