| Hex Size | 1 1/16 in |
| I.D. | 0.704 in |
| End Size | 1/2 NPT(f) |
| Overall Length | 1.5 in |
| Weight | 0.206 LB |
| EAN or UPC | 820099642031 |
| Hex Size | 1 1/16 in |
| I.D. | 0.704 in |
| End Size | 1/2 NPT(f) |
| Overall Length | 1.5 in |
| Weight | 0.206 LB |
| EAN or UPC | 820099642031 |