| Inside Dia. | 0.79 in |
| Overall Length | 0.094 in |
| Tube OD | 1/8 in |
| Fitting Description | Male Connector |
| Hex Size | 7/16 in |
| Thread Size | 1/8 |
| Weight | 0.033 LB |
| EAN or UPC | 820099640952 |
| Inside Dia. | 0.79 in |
| Overall Length | 0.094 in |
| Tube OD | 1/8 in |
| Fitting Description | Male Connector |
| Hex Size | 7/16 in |
| Thread Size | 1/8 |
| Weight | 0.033 LB |
| EAN or UPC | 820099640952 |