| Overall Length | 0.96 in |
| Inside Dia. | 0.314 in |
| Tube OD | 3/8 in |
| Fitting Description | Union |
| Hex Size | 9/16 in |
| Weight | 0.163 LB |
| EAN or UPC | 820099640532 |
| Overall Length | 0.96 in |
| Inside Dia. | 0.314 in |
| Tube OD | 3/8 in |
| Fitting Description | Union |
| Hex Size | 9/16 in |
| Weight | 0.163 LB |
| EAN or UPC | 820099640532 |