| Fitting Description | Union |
| Tube OD | 1/4 in |
| Overall Length | 0.81 in |
| Inside Dia. | 0.189 in |
| Hex Size | 7/16 in |
| Weight | 0.053 LB |
| EAN or UPC | 820099640501 |
| Fitting Description | Union |
| Tube OD | 1/4 in |
| Overall Length | 0.81 in |
| Inside Dia. | 0.189 in |
| Hex Size | 7/16 in |
| Weight | 0.053 LB |
| EAN or UPC | 820099640501 |