- Tube to Male Thread Check Valve
- Composite
- 6 mm Tube Size
- 1/4 in BSPP Male Thread
- Nitrile Seal Material
description
- The Legris in-line check valve allows air to pass in one direction while blocking the flow in the other direction. The body of the fitting has an arrow to indicate the direction of flow. A pressure of more than 7 psi will overcome the spring pressure, which keeps the valve closed, thus allowing the passage of air. If the pressure differential is lower than 3.6 psi, the passage is blocked.
features
- Push-to-connect tube connection is an integral part of the check valve
- Compact and lightweight
- Tapered threads have pre-applied thread sealant
- One-piece construction design
| Inch/Metric | Metric |
| Operating Pressure Range | 15 psi to 145 psi |
| Direction of Flow | Meter-Out |
| Seal Material | Buna-N |
| Material | Composite, Nickel-Plated Brass |
| Pressure [Max] | 145 psi |
| End Type | Male Threaded Check Valve (Meter Out) |
| Thread Type | BSPP |
| Tube Size | 6 mm |
| Male Thread Size | 1/4 |
| Weight | 0.028 LB |
| EAN or UPC | 820099339764 |

