- Meter Out Flow Control for 1/4" OD Tubing & 1/8" Male Pipe
features
- Working pressure of 15 to 145 psi
- Working temperature: 30 °F to 150 °F
- Grade 316 stainless steel
- Designed without retention zones for easy cleaning
- Stainless steel body and FKM seals
- Provides excellent resistance to detergents
- Ideally suited for food and pharmaceutical applications
| Thread Size | 1/8 |
| Thread Type | NPT |
| Origin | Stainless Steel Push To Connect Fittings |
| End Size | 1/8 NPT(m), 1/4 Tube(f) |
| No. of Ends | 2 |
| Fitting Angle | 90° |
| Tube O.D. | 1/4 in |
| Fitting Description | Flow Control |
| End Types | Tubing & NPT |
| Weight | 0.105 LB |
| EAN or UPC | 820099582504 |

