- Meter Out Flow Control for 5/32" OD Tubing & 1/4" Male Pipe
features
- Working pressure: 14.5 to 145 psi
- Working temperature: 32 °F to 158 °F
- 316 stainless steel with FKM seals
- Excellent mechanical and chemical resistance
- Ideally suited for food and pharmaceutical applications
| Material | Stainless Steel |
| Thread Size | 1/4 NPT |
| No. of Ends | 2 |
| Seal Material | FKM |
| Fitting Description | Flow Control |
| Port Type | NPT |
| End Types | Tubing & NPT |
| Fitting Angle | 90° |
| Tube O.D. | 4.000 mm, 5/32 in |
| Pressure [Max] | 580 psi |
| Origin | Stainless Steel Push To Connect Fittings |
| End Size | 1/4 NPT(m), 5/32 or 4 mm Tube(f) |
| Weight | 0.096 LB |
| EAN or UPC | 820099582481 |

