- Meter Out Flow Control for 1/4" Female Pipe & 1/4" Male Pipe
features
- Working pressure of 15 to 145 psi
- Working temperature: 30 °F to 150 °F
- Grade 316 stainless steel
- Designed without retention zones for easy cleaning
- Stainless steel body and FKM seals
- Provides excellent resistance to detergents
- Ideally suited for food and pharmaceutical applications
| End Types | NPT |
| End Size | 1/4 NPT(f), 1/4 NPT(m) |
| Fitting Description | Flow Control |
| Origin | Stainless Steel Push To Connect Fittings |
| No. of Ends | 2 |
| Fitting Angle | 90° |
| Weight | 0.155 LB |
| EAN or UPC | 820099608419 |

