
- Composite In-Line Female Thread to Female Thread Flow Regulator
- One-Way
- External Screw Adjustment
- 1/4 NPT Thread
description
- Legris in-line flow controls are unidirectional flow control valves. Intake air flows freely through the flow control
- exhaust air is metered out through a specially designed adjustment screw. An arrow on the body of the valve indicates the direction of controlled flow. Adjustment is secured with the locking nut.
includes
- Two joining clips
Direction of Flow | One-Way |
Temperature Range [Min] | 32 °F |
Inch/Metric | Inch |
Female Port Size | 1/4 |
Connection Type | Threaded In-Line |
Pressure [Min] | 15 psi |
Pressure [Max] | 145 psi |
Female Port Type | NPT |
Material | Composite |
Adjustment Type | External Knob/Screw |
Temperature Range [Max] | 158 °F |
Configuration | In-Line |
Weight | 0.075 LB |
EAN or UPC | 820099518701 |
