- Composite In-Line Female Thread to Female Thread Flow Regulator
- One-Way
- External Screw Adjustment
- 1/8 NPT Thread
description
- Legris in-line flow controls are unidirectional flow control valves. Intake air flows freely through the flow control
- exhaust air is metered out through a specially designed adjustment screw. An arrow on the body of the valve indicates the direction of controlled flow. Adjustment is secured with the locking nut.
includes
- Two joining clips
| Configuration | In-Line |
| Direction of Flow | One-Way |
| Adjustment Type | External Knob/Screw |
| Pressure [Min] | 15 psi |
| Material | Composite |
| Female Port Size | 1/8 |
| Female Port Type | NPT |
| Temperature Range [Max] | 158 °F |
| Connection Type | Threaded In-Line |
| Temperature Range [Min] | 32 °F |
| Inch/Metric | Inch |
| Pressure [Max] | 145 psi |
| Weight | 0.034 LB |
| EAN or UPC | 820099518725 |

