- Swivel Outlet with LF3000 push-in fitting - 4mm x M5
description
- Legris swivel flow controls are unidirectional flow control valves designed to be mounted directly on cylinders or valves. Supply air flows freely through the flow control
- exhaust air is metered out through a specially designed adjustment screw. The swivel permits tubing to rotate in a plane parallell to the fitting's threads.
features
- LF3000 fitting connection is an integral part of the flow control
- One-piece construction design
- Allows for compact, right-angle installation
- Recessed screw provides security and helps prevent unwanted adjustment
| Female Port Size | N/A |
| Tube OD | 4 mm |
| Male Thread Size | M5 |
| Direction of Flow | Meter-Out |
| Connection Type | Male Thread to Tube |
| Configuration | Swivel Outlet |
| Adjustment Type | External Screw |
| Overall Height [Min] | 1.299 in |
| Material | Composite |
| Center to Release Button | 0.768 in |
| Overall Height [Max] | 1.417 in |
| Orifice Size | 0.079 in |
| Female Port Type | N/A |
| Male Thread Type | Metric |
| Overall Length | 0.65 in |
| Weight | 0.706 LB |

