
- Composite 90 Degree Male Thread to Tube Flow Regulator
- Meter-In
- External Screw Adjustment
- 3/8 BSPP Thread
- 8 mm Tube OD
description
- Legris Supply Flow Controls are unidirectional flow control valves designed to be mounted directly to minature single acting cylinders or valves. Supply air is metered through an adjustable orifice
- exhaust air flows freely. An arrow on the body of the
features
- Working pressure 160 psi
- Temperature range from -40 °F to 135 °F
Adjustment Type | External Screw |
Pressure [Max] | 145 psi |
Material | Composite |
Configuration | 90° |
Female Port Type | N/A |
Direction of Flow | Meter-In |
Female Port Size | N/A |
Connection Type | Male Thread to Tube |
Male Thread Size | 3/8 |
Male Thread Type | BSPP |
Temperature Range [Max] | 160 °F |
Tube OD | 8 mm |
Temperature Range [Min] | 30 °F |
Weight | 0.055 LB |
EAN or UPC | 820099329970 |
