- Composite 90 Degree Male Thread to Tube Flow Regulator
- Meter-In
- External Screw Adjustment
- 1/4 BSPP Thread
- 8 mm Tube OD
description
- Legris Supply Flow Controls are unidirectional flow control valves designed to be mounted directly to minature single acting cylinders or valves. Supply air is metered through an adjustable orifice
- exhaust air flows freely. An arrow on the body of the
features
- Working pressure 160 psi
- Temperature range from -40 °F to 135 °F
| Direction of Flow | Meter-In |
| Temperature Range [Min] | 30 °F |
| Configuration | 90° |
| Female Port Type | N/A |
| Male Thread Type | BSPP |
| Tube OD | 8 mm |
| Female Port Size | N/A |
| Pressure [Max] | 145 psi |
| Material | Composite |
| Male Thread Size | 1/4 |
| Adjustment Type | External Screw |
| Connection Type | Male Thread to Tube |
| Temperature Range [Max] | 160 °F |
| Weight | 0.048 LB |
| EAN or UPC | 820099329949 |

