- Composite 90 Degree Male Thread to Tube Flow Regulator
- Meter-In
- External Screw Adjustment
- M5 BSPP Thread
- 3 mm Tube OD
description
- exhaust air flows freely. An arrow on the body of the
- Legris Supply Flow Controls are unidirectional flow control valves designed to be mounted directly to minature single acting cylinders or valves. Supply air is metered through an adjustable orifice
features
- Working pressure 160 psi
- Temperature range from -40 °F to 135 °F
| Overall Height [Max] | 1.122 in |
| Orifice Size | 0.071 in |
| Configuration | 90° |
| Overall Length | 0.433 in |
| Temperature Range [Min] | 30 °F |
| Pressure [Max] | 145 psi |
| Connection Type | Male Thread to Tube |
| Male Thread Size | M5 |
| Overall Height [Min] | 1.004 in |
| Tube OD | 3 mm |
| Male Thread Type | Metric |
| Temperature Range [Max] | 160 °F |
| Female Port Size | N/A |
| Material | Composite |
| Female Port Type | N/A |
| Adjustment Type | External Screw |
| Direction of Flow | Meter-In |
| Flow Line Size | 0.315 in |
| Weight | 0.017 LB |
| EAN or UPC | 820099329659 |

