- 90 Degree Configuration
- Male Thread to Tube Connection Type
- Flow Control Fitting Description
- R1/4 Male Thread Size
- BSPT Male Thread Type
description
- Legris miniature flow control valves mount directly to cylinders. Intake air flows freely through the flow control
- exhaust air is metered out through a specially designed adjustment screw. The speed of a cylinder is controlled by regulating exhaust air.
features
- One-piece construction design
- Tapered threads have pre-applied thread sealant
- Allows for compact, right-angle installation
- Push-to-connect fitting connection is integral part of flow control
- Recessed screw provides security and helps prevent unwanted adjustment
- Rotates 360° for ease of assembly
| Tube OD | 6 mm |
| Temperature Range [Min] | 30 °F |
| Female Port Size | N/A |
| Male Thread Type | BSPT |
| Connection Type | Male Thread to Tube |
| Pressure [Max] | 145 psi |
| Fitting Description | Flow Control |
| Direction of Flow | Meter-Out |
| Pressure [Min] | 15 psi |
| Temperature Range [Max] | 160 °F |
| Configuration | 90° |
| Material | Composite |
| Inch/Metric | Metric |
| Height [Min] | 27.500 mm |
| Female Port Type | N/A |
| Male Thread Size | R1/4 |
| Tube O.D. | 6 mm |
| Adjustment Type | External Knob/Screw |
| Length | 19.000 mm |
| Height [Max] | 30.000 mm |
| Hex Size | 8 mm |
| Weight | 0.049 LB |
| EAN or UPC | 820099328973 |

