- Composite 90 Degree Male Thread to Tube Flow Regulator
- Bi-Directional
- External Screw Adjustment
- 1/8 BSPP Thread
- 4 mm Tube OD
| Adjustment Type | External Screw |
| Male Thread Size | 1/8 |
| Material | Composite |
| Male Thread Type | BSPP |
| Temperature Range [Max] | 160 °F |
| Temperature Range [Min] | 30 °F |
| Tube OD | 4 mm |
| Direction of Flow | Bi-Directional |
| Pressure [Max] | 145 psi |
| Configuration | 90° |
| Female Port Type | N/A |
| Connection Type | Male Thread to Tube |
| Female Port Size | N/A |
| Weight | 0.026 LB |
| EAN or UPC | 820099328607 |

