- Composite Swivel Outlet Male Thread to Tube Flow Regulator
- Meter-Out
- External Screw Adjustment
- 1/8 BSPT Thread
- 4 mm Tube OD
description
- Flow control regulators with swivel outlet are specially designed to allow vertical or angled tube exit where access is restricted. Intake air flows freely through the flow control
- exhaust air is metered out through a specially designed adjustment screw. The speed of a cylinder is controlled by regulating exhaust air.
features
- One-piece construction design
- Tapered threads have pre-applied thread sealant
- Allows for compact, right-angle installation
- Push-to-connect fitting connection is integral part of flow control
- Recessed screw provides security and helps prevent unwanted adjustment
- Rotates 360° for ease of assembly
| Pressure [Min] | 15 psi |
| Male Thread Type | BSPT |
| Temperature Range [Min] | 30 °F |
| Direction of Flow | Meter-Out |
| Female Port Size | N/A |
| Male Thread Size | 1/8 |
| Pressure [Max] | 145 psi |
| Female Port Type | N/A |
| Temperature Range [Max] | 160 °F |
| Material | Composite |
| Configuration | Swivel Outlet |
| Tube OD | 5/32 in, 4 mm |
| Connection Type | Male Thread to Tube |
| Inch/Metric | Metric |
| Adjustment Type | External Screw |
| Weight | 0.024 LB |
| EAN or UPC | 820099327457 |

