- Composite 90 Degree Tube to Tube Flow Regulator
- Meter-In
- External Screw Adjustment
- 1/8 Tube OD
| Material | Composite |
| Pressure [Max] | 145 psi |
| Tube OD | 1/8 in |
| Male Thread Type | N/A |
| Adjustment Type | External Screw |
| Male Thread Size | N/A |
| Connection Type | Tube to Tube |
| Configuration | 90° |
| Temperature Range [Min] | 30 °F |
| Temperature Range [Max] | 160 °F |
| Female Port Size | N/A |
| Direction of Flow | Meter-In |
| Female Port Type | N/A |
| Weight | 0.015 LB |
| EAN or UPC | 820099327143 |

