- Composite 90 Degree Tube to Tube Flow Regulator
- Meter-Out
- External Screw Adjustment
- 5/32 or 4 mm Tube OD
| Male Thread Size | N/A |
| Tube OD | 5/32 in, 4 mm |
| Temperature Range [Max] | 160 °F |
| Temperature Range [Min] | 30 °F |
| Male Thread Type | N/A |
| Adjustment Type | External Screw |
| Female Port Size | N/A |
| Pressure [Max] | 145 psi |
| Configuration | 90° |
| Direction of Flow | Meter-Out |
| Connection Type | Tube to Tube |
| Material | Composite |
| Female Port Type | N/A |
| Weight | 0.22 LB |
| EAN or UPC | 820099326931 |

