- Brass 90 Degree Male Thread to Tube Flow Regulator
- Meter-Out
- Slotted Screw Adjustment
- 1/4 BSPP Thread
- 8 mm Tube OD
| Direction of Flow | Meter-Out |
| Tube OD | 8 mm |
| Male Thread Type | BSPP |
| Female Port Size | N/A |
| Configuration | 90° |
| Female Port Type | N/A |
| Connection Type | Male Thread to Tube |
| Male Thread Size | 1/4 |
| Temperature Range [Max] | 160 °F |
| Material | Brass |
| Temperature Range [Min] | 30 °F |
| Adjustment Type | Slotted Screw |
| Pressure [Max] | 145 psi |
| Weight | 0.24 LB |
| EAN or UPC | 820099550299 |

