- Brass 90 Degree Male Thread to Tube Flow Regulator
- Meter-Out
- External Screw Adjustment
- 1/8 BSPP Thread
- 4 mm Tube OD
| Connection Type | Male Thread to Tube |
| Temperature Range [Min] | 30 °F |
| Temperature Range [Max] | 160 °F |
| Male Thread Type | BSPP |
| Material | Brass |
| Male Thread Size | 1/8 |
| Adjustment Type | External Screw |
| Female Port Type | N/A |
| Female Port Size | N/A |
| Pressure [Max] | 145 psi |
| Configuration | 90° |
| Tube OD | 4 mm |
| Direction of Flow | Meter-Out |
| Weight | 0.11 LB |
| EAN or UPC | 820099324623 |

