
- Brass 90 Degree Male Thread to Tube Flow Regulator
- Meter-In
- External Screw Adjustment
- 1/8 BSPP Thread
- 4 mm Tube OD
description
- Legris flow control valves mount directly to cylinders. Exhaust air flows freely through the flow control
- supply air is metered in through a specially designed adjustment screw. Use supply flow controls to control the speed of single-acting cylinders.
features
- Tapered threads have pre-applied thread sealant
- One-piece construction design
- Allows for compact, right-angle installation
- Push-to-connect fitting connection is integral part of flow control
- Recessed screw provides security and helps prevent unwanted adjustment
- Rotates 360° for ease of assembly
Pressure [Max] | 145 psi |
Male Thread Size | 1/8 |
Tube OD | 5/32 in, 4 mm |
Adjustment Type | External Screw |
Configuration | 90° |
Temperature Range [Min] | 30 °F |
Female Port Size | N/A |
Direction of Flow | Meter-In |
Connection Type | Male Thread to Tube |
Female Port Type | N/A |
Material | Brass |
Pressure [Min] | 15 psi |
Temperature Range [Max] | 160 °F |
Male Thread Type | BSPP |
Weight | 0.167 LB |
EAN or UPC | 820099322896 |
