- Composite 90 Degree Male Thread to Tube Flow Regulator
- Bi-Directional
- Knob Adjustment
- 1/8 NPT Thread
- 5/32 Tube OD
| Material | Composite |
| Female Port Size | N/A |
| Tube OD | 5/32 in |
| Configuration | 90° |
| Adjustment Type | Knob |
| Female Port Type | N/A |
| Male Thread Type | NPT |
| Connection Type | Male Thread to Tube |
| Male Thread Size | 1/8 |
| Temperature Range [Max] | 160 °F |
| Pressure [Max] | 145 psi |
| Temperature Range [Min] | 30 °F |
| Direction of Flow | Bi-Directional |
| Weight | 0.049 LB |
| EAN or UPC | 820099322261 |

