
- Composite Swivel Outlet Male Thread to Tube Flow Regulator
- Meter-Out
- Knob Adjustment
- 3/8 BSPT Thread
- 12 mm Tube OD
description
- Flow control regulators with swivel outlet are specially designed to allow vertical or angled tube exit where access is restricted. Intake air flows freely through the flow control
- exhaust air is metered out through a specially designed adjustment screw. The speed of a cylinder is controlled by regulating exhaust air.
features
- LF3000 fitting connection is an integral part of the flow control
- One-piece construction design
- Allows for compact, right-angle installation
- Recessed screw provides security and helps prevent unwanted adjustment
Temperature Range [Max] | 160 °F |
Female Port Size | N/A |
Male Thread Type | BSPT |
Pressure [Max] | 145 psi |
Female Port Type | N/A |
Tube OD | 12 mm |
Configuration | Swivel Outlet |
Male Thread Size | 3/8 |
Direction of Flow | Meter-Out |
Adjustment Type | Knob |
Temperature Range [Min] | 30 °F |
Connection Type | Male Thread to Tube |
Material | Composite |
Weight | 0.26 LB |
