- Composite Swivel Outlet Male Thread to Tube Flow Regulator
- Meter-Out
- Knob Adjustment
- 3/8 BSPP Thread
- 12 mm Tube OD
description
- Flow control regulators with swivel outlet are specially designed to allow vertical or angled tube exit where access is restricted. Intake air flows freely through the flow control
- exhaust air is metered out through a specially designed adjustment screw. The speed of a cylinder is controlled by regulating exhaust air.
features
- LF3000 fitting connection is an integral part of the flow control
- One-piece construction design
- Allows for compact, right-angle installation
- Recessed screw provides security and helps prevent unwanted adjustment
| Adjustment Type | Knob |
| Temperature Range [Max] | 160 °F |
| Female Port Type | N/A |
| Connection Type | Male Thread to Tube |
| Male Thread Size | 3/8 |
| Direction of Flow | Meter-Out |
| Temperature Range [Min] | 30 °F |
| Configuration | Swivel Outlet |
| Material | Composite |
| Male Thread Type | BSPP |
| Female Port Size | N/A |
| Tube OD | 12 mm |
| Pressure [Max] | 145 psi |
| Weight | 0.26 LB |
| EAN or UPC | 820099319308 |

