
- Composite 90 Degree Tube to Tube Flow Regulator
- Meter-Out
- Knob Adjustment
- 12 mm Tube OD
Connection Type | Tube to Tube |
Male Thread Type | N/A |
Direction of Flow | Meter-Out |
Female Port Type | N/A |
Temperature Range [Max] | 160 °F |
Pressure [Max] | 145 psi |
Temperature Range [Min] | 30 °F |
Tube OD | 12 mm |
Adjustment Type | Knob |
Male Thread Size | N/A |
Female Port Size | N/A |
Configuration | 90° |
Material | Composite |
Weight | 0.132 LB |
EAN or UPC | 820099318943 |
