Skip to content Skip to navigation menu
Legris7030 10 00

7030 10 00

Meter-Out Flow Control Regulator - Plug-In Compact
Item #102125492
  • Composite 90 Degree Tube to Tube Flow Regulator
  • Meter-Out
  • Knob Adjustment
  • 10 mm Tube OD
Legris7030 10 00
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Composite 90 Degree Tube to Tube Flow Regulator
  • Meter-Out
  • Knob Adjustment
  • 10 mm Tube OD
Temperature Range [Max] 160 °F
Male Thread Size N/A
Tube OD 10 mm
Male Thread Type N/A
Configuration 90°
Connection Type Tube to Tube
Pressure [Max] 145 psi
Female Port Size N/A
Direction of Flow Meter-Out
Female Port Type N/A
Material Composite
Temperature Range [Min] 30 °F
Adjustment Type Knob
Weight 0.121 LB
EAN or UPC 820099318912
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison