- Composite 90 Degree Tube to Tube Flow Regulator
- Meter-Out
- Knob Adjustment
- 8 mm Tube OD
| Direction of Flow | Meter-Out |
| Pressure [Max] | 145 psi |
| Temperature Range [Min] | 30 °F |
| Connection Type | Tube to Tube |
| Female Port Type | N/A |
| Male Thread Type | N/A |
| Female Port Size | N/A |
| Tube OD | 8 mm |
| Male Thread Size | N/A |
| Configuration | 90° |
| Adjustment Type | Knob |
| Temperature Range [Max] | 160 °F |
| Material | Composite |
| Weight | 0.076 LB |
| EAN or UPC | 820099318882 |

