- 90 Degree Configuration
- Male Thread to Tube Connection Type
- Flow Control Fitting Description
- 1/4 in Male Thread Size
- NPT Male Thread Type
description
- Legris compact flow control valves mount directly to cylinders. Intake air flows freely through the flow control
- exhaust air is metered out through a specially designed adjustment screw. The speed of a cylinder is controlled by regulating exhaust air.
features
- One-piece construction design
- Tapered threads have pre-applied thread sealant
- Allows for compact, right-angle installation
- Push-to-connect fitting connection is integral part of flow control
- Recessed screw provides security and helps prevent unwanted adjustment
- Rotates 360° for ease of assembly
| Pressure [Min] | 15 psi |
| Female Port Type | N/A |
| Male Thread Size | 1/4 in |
| Configuration | 90° |
| Tube O.D. | 3/8 in |
| Connection Type | Male Thread to Tube |
| Fitting Description | Flow Control |
| Male Thread Type | NPT |
| Tube OD | 3/8 in |
| Length | 1.140 in |
| Height | 1.040 in |
| Direction of Flow | Meter-Out |
| Hex Size | 17 mm |
| Temperature Range [Max] | 160 °F |
| Female Port Size | N/A |
| Pressure [Max] | 145 psi |
| Material | Nylon |
| Adjustment Type | Slotted Screw |
| Temperature Range [Min] | 30 °F |
| Weight | 0.084 LB |
| EAN or UPC | 820099318684 |

