- Composite 90 Degree Male Thread to Tube Flow Regulator
- Meter-In
- Slotted Screw Adjustment
- 1/8 BSPP Thread
- 8 mm Tube OD
description
- Legris flow control valves mount directly to cylinders. Exhaust air flows freely through the flow control
- supply air is metered in through a specially designed adjustment screw. Use supply flow controls to control the speed of single-acting cylinders.
features
- Tapered threads have pre-applied thread sealant
- One-piece construction design
- Allows for compact, right-angle installation
- Rotates 360° for ease of assembly
- Recessed screw provides security and helps prevent unwanted adjustment
- Push-to-connect fitting connection is integral part of flow control
| Pressure [Min] | 15 psi |
| Temperature Range [Min] | 30 °F |
| Configuration | 90° |
| Temperature Range [Max] | 160 °F |
| Male Thread Type | BSPP |
| Female Port Type | N/A |
| Pressure [Max] | 145 psi |
| Connection Type | Male Thread to Tube |
| Tube OD | 5/16 in, 8 mm |
| Adjustment Type | Slotted Screw |
| Female Port Size | N/A |
| Material | Composite |
| Male Thread Size | 1/8 |
| Direction of Flow | Meter-In |
| Weight | 0.044 LB |
| EAN or UPC | 820099317779 |

