- Joining clip for in-line flow valves with 3/8", 1/2", 10 mm, 12 mm tube
| Material | Composite |
| Outside Dia. | 0.375 in |
| Tube Diameter | 3/8 in, 10 mm, 12 mm, 1/2 in |
| Weight | 0.02 LB |
| EAN or UPC | 820099316338 |
| Material | Composite |
| Outside Dia. | 0.375 in |
| Tube Diameter | 3/8 in, 10 mm, 12 mm, 1/2 in |
| Weight | 0.02 LB |
| EAN or UPC | 820099316338 |