- Joining clip for in-line flow valves with 5/32",4 mm tube
description
- Legris In-line flow control valves can be easily joined together by using the following clips that are supplied with each Flow Control valve
| Tube Diameter | 5/32 in, 4 mm |
| Material | Composite |
| Outside Dia. | 0.1563 in |
| Weight | 0.006 LB |
| EAN or UPC | 820099316277 |

