Skip to content Skip to navigation menu
Brass Compression Fittings

66C-4-4

Brass Compression Fittings
Item #113490152
  • Brass Compression Fittings
Brass Compression Fittings
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Brass Compression Fittings

features

  • All brass construction
  • Economical
  • Long Nut for vibration
  • UL listed for flammable liquid
  • Meets SAE J-512
  • Acetal sleeve for use with thermoplastic tubing
Application Compressors, Machine Tools, Engine, Pumps, Purification
Style Tube to Female Pipe
Thread Type NPTF
Weight 0.072 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison