- 90° Fixed Male Elbow
- 3/8 Tube
- 3/8 in (NPTF) Threaded End
features
- EPDM D-Seal
- Bio-sourced Nylon II
- Gripping ring technology prevents pumping effect
- Date coded for traceability purposes
compliances
- 0
| Height | 1.260 in |
| Temperature Range [Max] | 200 °F |
| Thread Size | 3/8 in (NPTF) |
| No. of Ends | 2 |
| End Size | 3/8 Tube |
| Tube O.D. | 3/8 in |
| Fitting Description | 90° Fixed Male Elbow |
| Overall Length | 1.02 in |
| End Types | Tubing & NPT |
| Temperature Range [Min] | 35 °F |
| Fitting Angle | 90° |
| Body Material | Bio-Based Polymer |
| Weight | 0.203 LB |
| EAN or UPC | 820099878294 |

