- 90° Fixed Male Elbow
- 3/8" Tube
- 1/4" (NPT) Threaded End
features
- EPDM D-Seal
- Bio-sourced Nylon II
- Gripping ring technology prevents pumping effect
- Date coded for traceability purposes
compliances
- 0
| No. of Ends | 2 |
| End Size | 3/8 Tube |
| Fitting Angle | 90° |
| Tube O.D. | 3/8 in |
| Thread Size | 1/4 in (NPT) |
| Temperature Range [Max] | 200 °F |
| Fitting Description | 90° Fixed Male Elbow |
| End Types | Tubing & NPT |
| Height | 32.000 mm |
| Overall Length | 26 mm |
| Temperature Range [Min] | 35 °F |
| Body Material | Bio-Based Polymer |
| Weight | 0.013 LB |
| EAN or UPC | 820099892887 |

