- 90° Fixed Male Elbow
- 1/4" Tube
- 3/8" (NPT) Threaded End
features
- Bio-sourced Nylon II
- Date coded for traceability purposes
- Gripping ring technology prevents pumping effect
- EPDM D-Seal
compliances
- 0
| Height | 26.500 mm |
| End Types | Tubing & NPT |
| Temperature Range [Min] | 35 °F |
| Overall Length | 18 mm |
| No. of Ends | 2 |
| Body Material | Bio-Based Polymer |
| Fitting Description | 90° Fixed Male Elbow |
| End Size | 1/4 Tube |
| Temperature Range [Max] | 200 °F |
| Fitting Angle | 90° |
| Thread Size | 3/8 NPT |
| Tube O.D. | 1/4 in |
| Weight | 0.008 LB |
| EAN or UPC | 820099892801 |

