- Male Straight Connector
- 3/8" Tube
- 1/4" (NPT) Threaded End
features
- EPDM D-Seal
- Bio-sourced Nylon II
- Gripping ring technology prevents pumping effect
- Date coded for traceability purposes
compliances
- 0
| Fitting Angle | Straight |
| Body Material | Bio-Based Polymer |
| Size Type | Fractional |
| Overall Length | 22 mm |
| No. of Ends | 2 |
| End Types | Tubing & NPT |
| Thread Size | 1/4 in (NPT) |
| Temperature Range [Max] | 200 °F |
| Thread Type | NPT |
| Temperature Range [Min] | 35 °F |
| End Size | 3/8 Tube |
| Fitting Description | Male Straight Connector |
| Tube O.D. | 3/8 in |
| Weight | 0.007 LB |
| EAN or UPC | 820099891248 |

