- Plug-in Elbow Fitting for 3/8" O.D. Tubing
features
- Release button protects and supports tubing
- Biobased body utilizes renewable resources
- Full stainless gripping ring eliminates the need for locking clips
- Engineered polymer allows superior mechanical strength and chemical resistance
- EPDM D seal secures connection with a larger surface area than standard o-rings
compliances
- 0
| Temperature Range [Max] | 200 °F |
| End Types | Tubing |
| Size Type | Fractional Sizes |
| Fitting Angle | 90° |
| Tube O.D. 1 | 3/8 in |
| Height | 39.000 mm |
| Body Material | Bio-Based Polymer |
| No. of Ends | 2 |
| Temperature Range [Min] | 35 °F |
| End Size | 3/8 Tube(f) |
| Overall Length | 26.5 mm |
| Tube O.D. 2 | 3/8 in |
| Fitting Description | 90° Plug-In Elbow |
| Weight | 0.2 LB |
| EAN or UPC | 820099873237 |

