- Union Reducer
- 3/8" Tubing to 1/4" Tubing
features
- Bio-sourced Nylon II
- Gripping ring technology prevents pumping effect
- Date coded for traceability purposes
- EPDM D-Seal
compliances
- 0
| Fitting Description | Reducer |
| Temperature Range [Max] | 200 °F |
| Tube O.D. 2 | 3/8 in |
| No. of Ends | 2 |
| Overall Length | 41 mm |
| Size Type | Fractional Sizes |
| Fitting Angle | Straight |
| Body Material | Bio-Based Polymer |
| End Types | Tubing |
| End Size | 1/4 Tube(f) |
| Tube O.D. 1 | 1/4 in |
| Temperature Range [Min] | 35 °F |
| Weight | 0.081 LB |
| EAN or UPC | 820099873114 |

