- Y Fitting for 3/8" O.D. Tubing
features
- EPDM D-Seal
- Bio-sourced Nylon II
- Gripping ring technology prevents pumping effect
- Date coded for traceability purposes
compliances
- 0
| End Size | 3/8 Tube(f) |
| End Types | Tubing |
| Overall Length | 53 mm |
| Height | 33.000 mm |
| Temperature Range [Min] | 35 °F |
| No. of Ends | 3 |
| Temperature Range [Max] | 200 °F |
| Body Material | Bio-Based Polymer |
| Tube O.D. | 3/8 in |
| Size Type | Fractional, Equal Ends |
| Fitting Angle | Straight |
| Fitting Description | Union Y |
| Weight | 0.368 LB |
| EAN or UPC | 820099873084 |

