- Y Fitting for 1/4" O.D. Tubing
features
- EPDM D-Seal
- Bio-sourced Nylon II
- Gripping ring technology prevents pumping effect
- Date coded for traceability purposes
compliances
- 0
| Overall Length | 36 mm |
| Body Material | Bio-Based Polymer |
| End Size | 1/4 Tube(f) |
| Temperature Range [Min] | 35 °F |
| No. of Ends | 3 |
| Tube O.D. | 1/4 in |
| Fitting Angle | Straight |
| End Types | Tubing |
| Fitting Description | Union Y |
| Height | 22.000 mm |
| Size Type | Fractional, Equal Ends |
| Temperature Range [Max] | 200 °F |
| Weight | 0.15 LB |
| EAN or UPC | 820099873077 |

