- Faucet Connector
- 3/8 Tube
- 7/16 in UNS Threaded End
features
- EPDM D seal secures connection with a larger surface area than standard o-rings
- Engineered polymer allows superior mechanical strength and chemical resistance
- Full stainless gripping ring eliminates the need for locking clips
- Release button protects and supports tubing
- Biobased body utilizes renewable resources
compliances
- 0
| Overall Length | 1.26 in |
| Fitting Angle | Straight |
| Thread Size | 7/16-24 |
| Body Material | Bio-Based Polymer |
| End Size | 3/8 Tube |
| Temperature Range [Min] | 35 °F |
| Tube O.D. | 3/8 in |
| Temperature Range [Max] | 200 °F |
| No. of Ends | 2 |
| Fitting Description | Faucet Connector |
| End Types | Tubing & UNS |
| Weight | 0.197 LB |
| EAN or UPC | 820099867014 |

