- Bulkhead Union for 1/2" Tube OD
features
- EPDM D seal secures connection with a larger surface area than standard o-rings
- Engineered polymer allows superior mechanical strength and chemical resistance
- Full stainless gripping ring eliminates the need for locking clips
- Release button protects and supports tubing
- Biobased body utilizes renewable resources
compliances
- 0
| End Size | 1/2 Tube(f) |
| No. of Ends | 2 |
| Temperature Range [Max] | 200 °F |
| Fitting Angle | Straight |
| Fitting Description | Bulkhead Union |
| Temperature Range [Min] | 35 °F |
| Size Type | Fractional, Equal Ends |
| Body Material | Bio-Based Polymer |
| Overall Length | 30 mm |
| End Types | Tubing |
| Tube O.D. | 1/2 in |
| Weight | 2.25 LB |
| EAN or UPC | 820099872834 |

