- Union for 1/4" Tube OD
features
- EPDM D seal secures connection with a larger surface area than standard o-rings
- Engineered polymer allows superior mechanical strength and chemical resistance
- Full stainless gripping ring eliminates the need for locking clips
- Release button protects and supports tubing
- Biobased body utilizes renewable resources
compliances
- 0
| Fitting Angle | Straight |
| No. of Ends | 2 |
| End Types | Tubing |
| Overall Length | 57 mm |
| Temperature Range [Min] | 35 °F |
| Body Material | Bio-Based Polymer |
| Size Type | Fractional, Equal Ends |
| Fitting Description | Union |
| Tube O.D. 2 | 1/2 in |
| Tube O.D. 1 | 1/2 in |
| Temperature Range [Max] | 200 °F |
| Weight | 0.593 LB |
| EAN or UPC | 820099872506 |

