- Union
- 3/8" Tubing to 1/4" Tubing
features
- EPDM D seal secures connection with a larger surface area than standard o-rings
- Engineered polymer allows superior mechanical strength and chemical resistance
- Full stainless gripping ring eliminates the need for locking clips
- Release button protects and supports tubing
- Biobased body utilizes renewable resources
compliances
- 0
| Fitting Description | Union |
| Size Type | Fractional, Unequal Ends |
| Body Material | Bio-Based Polymer |
| Tube O.D. 2 | 3/8 in |
| No. of Ends | 2 |
| Overall Length | 41 mm |
| End Types | Tubing |
| Temperature Range [Max] | 200 °F |
| Tube O.D. 1 | 1/4 in |
| Fitting Angle | Straight |
| Temperature Range [Min] | 35 °F |
| Weight | 0.17 LB |
| EAN or UPC | 820099872476 |

