- Union Elbow for 1/2" Tube OD
compliances
- 0
| Temperature Range [Min] | 35 °F |
| No. of Ends | 2 |
| Tube O.D. | 1/2 in |
| Body Material | Bio-Based Polymer |
| End Types | Tubing |
| Temperature Range [Max] | 200 °F |
| Size Type | Fractional, Equal Ends |
| Fitting Description | Union Elbow |
| Fitting Angle | 90° |
| End Size | 1/2 Tube(f) |
| Weight | 0.406 LB |
| EAN or UPC | 820099872193 |

