- Union Elbow for 1/4" Tube OD
features
- EPDM D-Seal
- Bio-sourced Nylon II
- Gripping ring technology prevents pumping effect
- Date coded for traceability purposes
compliances
- 0
| Fitting Angle | 90° |
| End Size | 1/4 Tube(f) |
| No. of Ends | 2 |
| End Types | Tubing |
| Temperature Range [Max] | 200 °F |
| Temperature Range [Min] | 35 °F |
| Tube O.D. | 1/4 in |
| Fitting Description | Union Elbow |
| Height | 24.000 mm |
| Size Type | Fractional, Equal Ends |
| Body Material | Bio-Based Polymer |
| Weight | 0.093 LB |
| EAN or UPC | 820099872179 |

