Skip to content Skip to navigation menu
Compression Style Fitting

62VL-4

Compression Style Fitting
Item #113489835
  • Compression Style Fitting
Compression Style Fitting
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Compression Style Fitting

features

  • Elastomeric seal in both Buna N and Fluorocarbon
  • Excellent vibration resistance
  • Sleeves resist deterioration
  • Positive nut stop bottoms nut on body requiring no visual inspection
  • All Brass construction
  • SAE J1926 and NPTF threads are standard
  • Optional ISO 6149 straight threads and British pipe threads
  • Electroless nickel plated bodies can be used with bio-diesel
  • Use with copper, aluminum, steel (bundy), stainless steel and glass tubing
  • Thread sealant available
Style Tube to Tube
Application Oil/Fuel/Coolant Lines, Vibration, Laboratory
Weight 0.063 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison