Skip to content Skip to navigation menu
Brass Compression Fitting

60C-6

Brass Compression Fitting
Item #113489581
  • Brass Compression Fitting
Brass Compression Fitting
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Brass Compression Fitting

features

  • All brass construction
  • Economical
  • Long Nut for vibration
  • UL listed for flammable liquid
  • Meets SAE J-512
  • Acetal sleeve for use with thermoplastic tubing
Style Tube
Thread Type NPTF
Application Compressors, Engine, Pumps, Purification, Machine Tools
Weight 0.003 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison